text.skipToContent text.skipToNavigation

Karasto Spray nozzle GEKA plus quick coupling 13 mm type: Heavy


Article number 8H838771
Material Brass
Hose connection 1/2 inch
With swivel joint connection No
Nozzle bore (mm) 5
Controllable Yes
With rapid coupling Yes
Brand Karasto
Packed per 5
Full Box only

Specifications

Material Brass
Hose connection 1/2 inch
With swivel joint connection No
Nozzle bore (mm) 5
Controllable Yes
With rapid coupling Yes
Brand Karasto
Weight per piece (g) 218
Commodity code
Type 20.8100

Article numbers

Article number 8H838771
EAN 4015933028102
UBB 500583468706
UNSPSC 27112903
Manufacturer article nr  20.81
Do not close this page. This message will disappear, when the page is fully loaded.