text.skipToContent text.skipToNavigation

Karasto Blind coupling GEKA plus brass loose


Article number 6W779143
Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing NBR (nitrile rubber)
With safety collar No
With locking hole No
Packed per 10
Full Box only

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing NBR (nitrile rubber)
With safety collar No
With locking hole No
Brand Karasto
Weight per piece (g) 106
Commodity code

Article numbers

Article number 6W779143
EAN 4015933023206
UBB 500582970322
UNSPSC 40141734
Manufacturer article nr  04.3118
Do not close this page. This message will disappear, when the page is fully loaded.