text.skipToContent text.skipToNavigation

Kappes Universal holder length 200 mm square diameter 14 mm


Article number 5R158229
Colour Other
Depth 200
Type of accessories/components Tool Holder
Diameter 14
Accessories No
Suitable for perforated backboard No
Plug-in mounting Yes
Packed per 1

Specifications

Colour Other
Depth 200
Type of accessories/components Tool Holder
Diameter 14
Accessories No
Suitable for perforated backboard No
Plug-in mounting Yes
Screw mounting Yes
Brand Kappes
Weight per piece (g) 240
Commodity code

Article numbers

Article number 5R158229
EAN 4054773012766
UBB 500582545959
UNSPSC 27112809
Manufacturer article nr  4260.00.0301
Do not close this page. This message will disappear, when the page is fully loaded.