text.skipToContent text.skipToNavigation

Kappes Tool clamp diameter 28 mm galvanised with large base plate


Article number 3P596554
Colour Other
Type of accessories/components Tool clamp
Diameter 28
Material Steel
Accessories No
Suitable for perforated backboard Yes
Plug-in mounting Yes
Packed per 1

Specifications

Colour Other
Type of accessories/components Tool clamp
Diameter 28
Material Steel
Accessories No
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Kappes
Weight per piece (g) 250
Commodity code

Article numbers

Article number 3P596554
EAN 4054773012377
UBB 500581835054
UNSPSC 27112809
Manufacturer article nr  4043.01.1201
Do not close this page. This message will disappear, when the page is fully loaded.