text.skipToContent text.skipToNavigation

Kappes Covers length 500 x width 300 mm transparent polystyrene


Article number 8P733647
Colour Other
Width 300
Type of accessories/components Cover plate
Length (m) 500
Material Other
Stackable No
Accessories Yes
Packed per 1

Specifications

Colour Other
Width 300
Type of accessories/components Cover plate
Length (m) 500
Material Other
Stackable No
Accessories Yes
Hinging attachment No
Brand Kappes
Weight per piece (g) 480
Commodity code

Article numbers

Article number 8P733647
EAN 4251142209530
UBB 500583585038
UNSPSC 24112401
Manufacturer article nr  6060.00.0157
Do not close this page. This message will disappear, when the page is fully loaded.