text.skipToContent text.skipToNavigation

Kalthoff Plug with earthing contact 10-/16 approx. A 250 V black IP44 solid rubber


Article number 5O479242
Nominal current (A) 16
Nominal voltage (V) 250
Colour Black
Design Other
Quality class Other
Number of poles 2
Material Rubber
Packed per 1

Specifications

Nominal current (A) 16
Nominal voltage (V) 250
Colour Black
Design Other
Quality class Other
Number of poles 2
Material Rubber
Angle of plug Straight
Adapter plug Yes
For heavy conditions (according to VDE) No
Brand Kalthoff
Weight per piece (g) 80
Commodity code

Article numbers

Article number 5O479242
EAN 4016667000204
UBB 500582510623
UNSPSC 39121402
Manufacturer article nr  442000
Do not close this page. This message will disappear, when the page is fully loaded.