text.skipToContent text.skipToNavigation

Intern threading tool 16 x 16 mm right 60 deg WILKE


Article number 6G937969
Width 16
Design Inside
Height 16
Total length (mm) 180
Brand Wilke
Weight per piece (g) 330
Commodity code
Packed per 5
Full Box only

Specifications

Width 16
Design Inside
Height 16
Total length (mm) 180
Brand Wilke
Weight per piece (g) 330
Commodity code

Article numbers

Article number 6G937969
EAN 4030456133621
UBB 500582760699
UNSPSC 31161708
Manufacturer article nr  12283R1616P2530
Do not close this page. This message will disappear, when the page is fully loaded.