text.skipToContent text.skipToNavigation

Hose holder width 280 mm depth 127 mm sheet steel


Article number 9O242970
Width 280
Depth 127
Suitable for wall mounting Yes
Quality class Other
Material Steel
With hose No
Brand Fabory approved vendor
Packed per 1

Specifications

Width 280
Depth 127
Suitable for wall mounting Yes
Quality class Other
Material Steel
With hose No
Brand Fabory approved vendor
Weight per piece (g) 430
Width (mm) 3
Commodity code

Article numbers

Article number 9O242970
EAN 4054773024288
UBB 500583911168
UNSPSC 27110000
Manufacturer article nr  WH964
Do not close this page. This message will disappear, when the page is fully loaded.