text.skipToContent text.skipToNavigation

Horizont Cone LED luminaire ConeFix yellow on one side


Article number 6Q893372
With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With light source Yes
With tripod holder No
Colour of light Yellow
Packed per 1

Specifications

With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With light source Yes
With tripod holder No
Colour of light Yellow
With wheels No
Brand Horizont
Weight per piece (g) 470
Commodity code

Article numbers

Article number 6Q893372
EAN 4030163573536
UBB 500582887344
UNSPSC 31162504
Manufacturer article nr  4000818314
Do not close this page. This message will disappear, when the page is fully loaded.