text.skipToContent text.skipToNavigation

Heller Porcelain stoneware drill bit Cera Expert Accuspeed diameter 6 mm


Article number 4F307024
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 67
Diameter drill (mm) 6
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel Yes
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code

Article numbers

Article number 4F307024
EAN 4010159296168
UBB 500582043682
UNSPSC 27112812
Manufacturer article nr  29616
Do not close this page. This message will disappear, when the page is fully loaded.