text.skipToContent text.skipToNavigation

Hünersdorff Jerry cans & funnens HD-PE


Article number 4P985353
Width 210
Height 400
Volume (ml) 13
Length (m) 505
Material Plastic
With bayonet fitting No
Brand Hünersdorff
Packed per 1

Specifications

Width 210
Height 400
Volume (ml) 13
Length (m) 505
Material Plastic
With bayonet fitting No
Brand Hünersdorff
Weight per piece (g) 890
Commodity code

Article numbers

Article number 4P985353
EAN 4007228700794
UBB 500582184833
UNSPSC 27110000
Manufacturer article nr  821200
Do not close this page. This message will disappear, when the page is fully loaded.