text.skipToContent text.skipToNavigation

Gutter leaf guard width 100-150 mm length 1 m black PROTEKTOR


Article number 5Y728771
Length
Width 150
Length (m) 1000
Material Plastic
Type of fastening Clamp
Brand Protektor
Weight per piece (g) 1
Packed per 30
Full Box only

Specifications

Length 1 m
Width 150
Length (m) 1000
Material Plastic
Type of fastening Clamp
Brand Protektor
Weight per piece (g) 1
Commodity code

Article numbers

Article number 5Y728771
EAN 4025954013773
UBB 500582646369
UNSPSC 42212108
Manufacturer article nr  85558
Do not close this page. This message will disappear, when the page is fully loaded.