text.skipToContent text.skipToNavigation

Grinding handle for chips mat width 8 cm length 14 cm RAKSO


Article number 5X304677
Width 80
Type of accessories/components Other
Length (m) 140
Material Plastic
Suitable for extension No
Accessories Yes
Half-round model No
Packed per 1

Specifications

Width 80
Type of accessories/components Other
Length (m) 140
Material Plastic
Suitable for extension No
Accessories Yes
Half-round model No
Brand Rakso
Weight per piece (g) 90
Commodity code

Article numbers

Article number 5X304677
EAN 4003364022202
UBB 500582628466
UNSPSC 31191511
Manufacturer article nr  22208
Do not close this page. This message will disappear, when the page is fully loaded.