text.skipToContent text.skipToNavigation

Glove Neckar size 10 blue full nitrile coating EN 388 PPE category II TECWERK


Complies with EN 388 · EN 420 · Cat. II · Material: Strong, high-grade nitrile coating · Rugged protection when handling sharp-edged materials · Liquid-repellent · Effectively repels grease and oil · With safety cuff · High abrasion resistance · Elasticated cuff · Lining 100 % cotton

Article number 8S808221
Brand Tecwerk
Packed per 12
Full Box only

Specifications

Brand Tecwerk

Description

Complies with EN 388 · EN 420 · Cat. II · Material: Strong, high-grade nitrile coating · Rugged protection when handling sharp-edged materials · Liquid-repellent · Effectively repels grease and oil · With safety cuff · High abrasion resistance · Elasticated cuff · Lining 100 % cotton

Article numbers

Article number 8S808221
EAN 4015448817475
UBB 500751208603
UNSPSC 46181504
Manufacturer article nr  2000371277
Do not close this page. This message will disappear, when the page is fully loaded.