text.skipToContent text.skipToNavigation

Gedore Voltage Tester


Article number 5M909880
Continuity test No
Length (m) 145
Blade length (mm) 70
Blade width (mm) 3
Internal base load No
Single pole phase indication No
Contact less voltage detection No
Packed per 1

Specifications

Continuity test No
Length (m) 145
Blade length (mm) 70
Blade width (mm) 3
Internal base load No
Single pole phase indication No
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) 105
Indication of direction of field rotation No
Load switchable No
Usable at precipitation No
Resistance measuring range (kOhm) 0
Brand Gedore
Weight per piece (g) 30
Commodity code

Article numbers

Article number 5M909880
EAN 4060833014205
UBB 500695011410
UNSPSC 27110000
Manufacturer article nr  3301420
Do not close this page. This message will disappear, when the page is fully loaded.