text.skipToContent text.skipToNavigation

Gedore Torque Wrench


Article number 8F820927
Electronic No
Weight 3505
Total length (mm) 960
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 110
Head width (mm) 69
Packed per 1

Specifications

Electronic No
Weight 3505
Total length (mm) 960
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 110
Head width (mm) 69
Connection size (mm) 20
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 38
VDE tested No
Brand Gedore
Weight per piece (g) 4184
Commodity code

Article numbers

Article number 8F820927
EAN 4060833012201
UBB 500694993386
UNSPSC 27110000
Manufacturer article nr  3301220
Do not close this page. This message will disappear, when the page is fully loaded.