text.skipToContent text.skipToNavigation

Gedore Torque Wrench


Article number 2O320953
Electronic No
Weight 398
Total length (mm) 285
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 5
Head width (mm) 35
Packed per 1

Specifications

Electronic No
Weight 398
Total length (mm) 285
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 5
Head width (mm) 35
Connection size (mm) 6.3
Step size adjustment (Nm) 0.1
Accuracy scale division (Nm) 0.1
Suitable for extension No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 25.3
VDE tested No
Brand Gedore
Weight per piece (g) 515
Commodity code

Article numbers

Article number 2O320953
EAN 4060833012140
UBB 500694992396
UNSPSC 27110000
Manufacturer article nr  3301214
Do not close this page. This message will disappear, when the page is fully loaded.