text.skipToContent text.skipToNavigation

Gedore Torque Wrench


Article number 2K655804
Electronic No
Weight 240
Total length (mm) 330
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 10
Head width (mm) 35
Packed per 1

Specifications

Electronic No
Weight 240
Total length (mm) 330
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 10
Head width (mm) 35
Connection size (mm) 10
Step size adjustment (Nm) 0.25
Accuracy scale division (Nm) 0.025
Suitable for extension No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 25.3
VDE tested No
Brand Gedore
Weight per piece (g) 540
Commodity code

Article numbers

Article number 2K655804
EAN 4060833018715
UBB 500695042852
UNSPSC 27110000
Manufacturer article nr  3301871
Do not close this page. This message will disappear, when the page is fully loaded.