text.skipToContent text.skipToNavigation

Gedore Torque Wrench


Article number 2F458048
Electronic No
Weight 1305
Total length (mm) 575
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 60
Head width (mm) 46
Packed per 1

Specifications

Electronic No
Weight 1305
Total length (mm) 575
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 60
Head width (mm) 46
Connection size (mm) 12.5
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 35.9
VDE tested No
Brand Gedore
Weight per piece (g) 1541
Commodity code

Article numbers

Article number 2F458048
EAN 4060833012188
UBB 500694992966
UNSPSC 27110000
Manufacturer article nr  3301218
Do not close this page. This message will disappear, when the page is fully loaded.