text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9W587089
Total length (mm) 100
Diameter 22
Size (TX) 45
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 90
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Size (TX) 45
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 90
Commodity code

Article numbers

Article number 9W587089
EAN 4060833004558
UBB 500694905190
UNSPSC 27110000
Manufacturer article nr  3300455
Do not close this page. This message will disappear, when the page is fully loaded.