text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9W417425
Total length (mm) 100
Diameter 22
Size (TX) 60
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 155
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Size (TX) 60
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 155
Commodity code

Article numbers

Article number 9W417425
EAN 4060833004589
UBB 500694905760
UNSPSC 27110000
Manufacturer article nr  3300458
Do not close this page. This message will disappear, when the page is fully loaded.