text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9W158864
Total length (mm) 55
Diameter 22
Size (TX) 40
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 62
Packed per 1

Specifications

Total length (mm) 55
Diameter 22
Size (TX) 40
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 62
Commodity code

Article numbers

Article number 9W158864
EAN 4060833003957
UBB 500694897199
UNSPSC 27110000
Manufacturer article nr  3300395
Do not close this page. This message will disappear, when the page is fully loaded.