text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9S332251
Wrench width (mm) 17
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 140
Commodity code

Article numbers

Article number 9S332251
EAN 4060833004206
UBB 500694901702
UNSPSC 27110000
Manufacturer article nr  3300420
Do not close this page. This message will disappear, when the page is fully loaded.