text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9Q478107
Wrench width (mm) 21
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 21
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 76
Commodity code

Article numbers

Article number 9Q478107
EAN 4060833002707
UBB 500694880591
UNSPSC 27110000
Manufacturer article nr  3300270
Do not close this page. This message will disappear, when the page is fully loaded.