text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9P106453
Wrench width (mm) 18
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 18
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 170
Commodity code

Article numbers

Article number 9P106453
EAN 4060833004213
UBB 500694901967
UNSPSC 27110000
Manufacturer article nr  3300421
Do not close this page. This message will disappear, when the page is fully loaded.