text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8P870099
Total length (mm) 40
Diameter 26
Size (TX) 22
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 78
Commodity code
Packed per 1

Specifications

Total length (mm) 40
Diameter 26
Size (TX) 22
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 78
Commodity code

Article numbers

Article number 8P870099
EAN 4060833003568
UBB 500694891986
UNSPSC 27110000
Manufacturer article nr  3300356
Do not close this page. This message will disappear, when the page is fully loaded.