text.skipToContent text.skipToNavigation

Gedore Socket


Article number 7A961347
Diameter 12
Length (m) 37
Isolation protection 1000 V No
Blade length (mm) 15
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Diameter 12
Length (m) 37
Isolation protection 1000 V No
Blade length (mm) 15
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 16
Commodity code

Article numbers

Article number 7A961347
EAN 4060833001274
UBB 500694869545
UNSPSC 27110000
Manufacturer article nr  3300127
Do not close this page. This message will disappear, when the page is fully loaded.