text.skipToContent text.skipToNavigation

Gedore Socket


Article number 6X356312
Total length (mm) 37
Diameter 12
Size (TX) 27
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 13
Packed per 1

Specifications

Total length (mm) 37
Diameter 12
Size (TX) 27
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 13
Commodity code

Article numbers

Article number 6X356312
EAN 4060833001205
UBB 500694868307
UNSPSC 27110000
Manufacturer article nr  3300120
Do not close this page. This message will disappear, when the page is fully loaded.