text.skipToContent text.skipToNavigation

Gedore Socket


Article number 6I301177
Wrench width (mm) 15
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 15
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 120
Commodity code

Article numbers

Article number 6I301177
EAN 4060833004183
UBB 500694901397
UNSPSC 27110000
Manufacturer article nr  3300418
Do not close this page. This message will disappear, when the page is fully loaded.