text.skipToContent text.skipToNavigation

Gedore Socket


Article number 6E884472
Total length (mm) 100
Diameter 22
Size (TX) 30
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 85
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Size (TX) 30
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 85
Commodity code

Article numbers

Article number 6E884472
EAN 4060833004534
UBB 500694904771
UNSPSC 27110000
Manufacturer article nr  3300453
Do not close this page. This message will disappear, when the page is fully loaded.