text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5W543809
Diameter 26
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 26
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 26
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 26
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 228
Commodity code

Article numbers

Article number 5W543809
EAN 4060833003841
UBB 500694896100
UNSPSC 27110000
Manufacturer article nr  3300384
Do not close this page. This message will disappear, when the page is fully loaded.