text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5U082197
Diameter 28
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 28
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 28
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 28
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 220
Commodity code

Article numbers

Article number 5U082197
EAN 4060833003698
UBB 500694894535
UNSPSC 27110000
Manufacturer article nr  3300369
Do not close this page. This message will disappear, when the page is fully loaded.