text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5Q850407
Total length (mm) 100
Diameter 24
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 190
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 24
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 190
Commodity code

Article numbers

Article number 5Q850407
EAN 4060833004756
UBB 500694906750
UNSPSC 27110000
Manufacturer article nr  3300475
Do not close this page. This message will disappear, when the page is fully loaded.