text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5P694929
Total length (mm) 37
Diameter 12
Size (TX) 10
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 11
Packed per 1

Specifications

Total length (mm) 37
Diameter 12
Size (TX) 10
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 11
Commodity code

Article numbers

Article number 5P694929
EAN 4060833001168
UBB 500694867564
UNSPSC 27110000
Manufacturer article nr  3300116
Do not close this page. This message will disappear, when the page is fully loaded.