text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5E550515
Diameter 22
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code

Article numbers

Article number 5E550515
EAN 4060833003780
UBB 500694894956
UNSPSC 27110000
Manufacturer article nr  3300378
Do not close this page. This message will disappear, when the page is fully loaded.