text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5D999733
Diameter 24
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 24
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 112
Commodity code

Article numbers

Article number 5D999733
EAN 4060833003650
UBB 500694893701
UNSPSC 27110000
Manufacturer article nr  3300365
Do not close this page. This message will disappear, when the page is fully loaded.