text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5C235991
Wrench width (mm) 14
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 14
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 180
Commodity code

Article numbers

Article number 5C235991
EAN 4060833000765
UBB 500694862516
UNSPSC 27110000
Manufacturer article nr  3300076
Do not close this page. This message will disappear, when the page is fully loaded.