text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5B058229
Total length (mm) 25
Diameter 12
Size (TX) 6
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 14
Commodity code
Packed per 1

Specifications

Total length (mm) 25
Diameter 12
Size (TX) 6
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 14
Commodity code

Article numbers

Article number 5B058229
EAN 4060833001038
UBB 500694865337
UNSPSC 27110000
Manufacturer article nr  3300103
Do not close this page. This message will disappear, when the page is fully loaded.