text.skipToContent text.skipToNavigation

Gedore Socket


Article number 4U613505
Wrench width (mm) 19
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 180
Commodity code

Article numbers

Article number 4U613505
EAN 4060833004220
UBB 500694902122
UNSPSC 27110000
Manufacturer article nr  3300422
Do not close this page. This message will disappear, when the page is fully loaded.