text.skipToContent text.skipToNavigation

Gedore Socket


Article number 4K511767
Total length (mm) 37
Diameter 12
Size (TX) 27
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 10
Packed per 1

Specifications

Total length (mm) 37
Diameter 12
Size (TX) 27
Blade length (mm) 15
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 10
Commodity code

Article numbers

Article number 4K511767
EAN 4060833001113
UBB 500694866996
UNSPSC 27110000
Manufacturer article nr  3300111
Do not close this page. This message will disappear, when the page is fully loaded.