text.skipToContent text.skipToNavigation

Gedore Socket


Article number 3N616142
Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 75
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 75
Commodity code

Article numbers

Article number 3N616142
EAN 4060833004725
UBB 500694906180
UNSPSC 27110000
Manufacturer article nr  3300472
Do not close this page. This message will disappear, when the page is fully loaded.