text.skipToContent text.skipToNavigation

Gedore Socket


Article number 3G834627
Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 29
Commodity code

Article numbers

Article number 3G834627
EAN 4060833000819
UBB 500694863506
UNSPSC 27110000
Manufacturer article nr  3300081
Do not close this page. This message will disappear, when the page is fully loaded.