text.skipToContent text.skipToNavigation

Gedore Socket


Article number 3B030323
Wrench width (mm) 60
Length (m) 79
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 60
Length (m) 79
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 1114
Commodity code

Article numbers

Article number 3B030323
EAN 4060833005074
UBB 500694910539
UNSPSC 27110000
Manufacturer article nr  3300507
Do not close this page. This message will disappear, when the page is fully loaded.