text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2O959734
Total length (mm) 100
Diameter 24
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 170
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 24
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 170
Commodity code

Article numbers

Article number 2O959734
EAN 4060833004763
UBB 500694906917
UNSPSC 27110000
Manufacturer article nr  3300476
Do not close this page. This message will disappear, when the page is fully loaded.