text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2F438493
Total length (mm) 55
Diameter 22
Size (TX) 50
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 66
Packed per 1

Specifications

Total length (mm) 55
Diameter 22
Size (TX) 50
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 66
Commodity code

Article numbers

Article number 2F438493
EAN 4060833003971
UBB 500694897504
UNSPSC 27110000
Manufacturer article nr  3300397
Do not close this page. This message will disappear, when the page is fully loaded.