text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2B729117
Total length (mm) 38
Diameter 22
Size (TX) 12
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code
Packed per 1

Specifications

Total length (mm) 38
Diameter 22
Size (TX) 12
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code

Article numbers

Article number 2B729117
EAN 4060833003513
UBB 500694890996
UNSPSC 27110000
Manufacturer article nr  3300351
Do not close this page. This message will disappear, when the page is fully loaded.