text.skipToContent text.skipToNavigation

Gedore Socket


Article number 1Z518243
Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 70
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 70
Commodity code

Article numbers

Article number 1Z518243
EAN 4060833004718
UBB 500694905927
UNSPSC 27110000
Manufacturer article nr  3300471
Do not close this page. This message will disappear, when the page is fully loaded.