text.skipToContent text.skipToNavigation

Gedore Socket


Article number 0X668978
Diameter 24
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 24
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 136
Commodity code

Article numbers

Article number 0X668978
EAN 4060833003674
UBB 500694894121
UNSPSC 27110000
Manufacturer article nr  3300367
Do not close this page. This message will disappear, when the page is fully loaded.