text.skipToContent text.skipToNavigation

Gedore Socket


Article number 0W860784
Wrench width (mm) 14
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 14
Length (m) 77
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 120
Commodity code

Article numbers

Article number 0W860784
EAN 4060833004176
UBB 500694901132
UNSPSC 27110000
Manufacturer article nr  3300417
Do not close this page. This message will disappear, when the page is fully loaded.