text.skipToContent text.skipToNavigation

Gedore Socket


Article number 0L335308
Total length (mm) 100
Diameter 26
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 190
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 26
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 190
Commodity code

Article numbers

Article number 0L335308
EAN 4060833004770
UBB 500694907170
UNSPSC 27110000
Manufacturer article nr  3300477
Do not close this page. This message will disappear, when the page is fully loaded.